PSE, Softstart, 42 FLA, 34 FLA.

Item #: 640228
Cat #: PSE45-600-70
UPC:
Sign In or Register to view pricing and more.
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 42 FLA (Full Load Amps). Heavy Duty: 34 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 42 FLA (Full Load Amps). Heavy Duty: 34 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.
Also known as: PSE45-600-70

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Horsepower: 10, 30, 40, 15
Amps: 42
Mounting: Surface
Volts AC Range: 208 - 600
Volts AC Control: 120/240
Amps Range: 34 - 42
Phase: 3
Poles: 3
Amps: 42
Volts AC Range: 208 - 600
Amps Range: 34 - 42
Volts DC Control: 24
Horsepower: 10, 30, 40, 15
Mounting: Surface
Volts AC Control: 120/240

Customer Reviews

No reviews for this product
(0)