Motor Controller, Open Type, 25A, 200 - 480V, 100 - 240VAC Coil

Item #: 92490
Cat #: 150-F25NBD
UPC: 781180617430
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 25 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, 15 Horse Power

Overview

Motor Controller, SMC-Flex, Open Type, 25 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, 15 Horse Power
Also known as: 781180617430, 150-F25NBD

Specifications

Phase: 3
Horsepower: 15
Amps: 25
Type: Motor Controller
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Phase: 3
Amps: 25
Volts AC Range: 200 - 480
Horsepower: 15
Type: Motor Controller
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)