This product may not be available in all locations.
Motor Controller, Open Type, 361A, 200 - 480V, 100 - 240VAC Coil
Item #:
44003
Cat #:
150-F361NBD
UPC:
662073047858
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 361 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil
Overview
Motor Controller, SMC-Flex, Open Type, 361 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil
The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.
Also known as: 662073047858, 150-F361NBD
Specifications
Phase: | 3 |
Amps: | 361 |
Type: | Motor Controller |
Volts AC Range: | 200 - 480 |
Volts AC Control Range: | 100 - 240 |
Phase: | 3 |
Type: | Motor Controller |
Volts AC Control Range: | 100 - 240 |
Amps: | 361 |
Volts AC Range: | 200 - 480 |
Customer Reviews
No reviews for this product
(0)