Soft Starter, 200mm, 180A, 24VDC, 200-600VAC, for 3PH Motors

Item #: 675568
Cat #: S801+T18N3S
UPC: 786685558820
Sign In or Register to view pricing and more.
Soft Starter, 200 mm, 180 Amp, T-Frame, 3-Pole, 24 Volt DC Power, 200 - 600 Volt AC Operating Voltage, 47 - 63 Hz, 1 - 2 Conductors, #5 AWG - 500 kcmil Wire, 120 Volt DC, 240 Volt AC, CIM, 3-Phase Motors, Modbus RTU, NEMA 0, LCD Display, -30°C to -50°C

Overview

Soft Starter, 200 mm, 180 Amp, T-Frame, 3-Pole, 24 Volt DC Power, 200 - 600 Volt AC Operating Voltage, 47 - 63 Hz, 1 - 2 Conductors, #5 AWG - 500 kcmil Wire, 120 Volt DC, 240 Volt AC, CIM, 3-Phase Motors, Modbus RTU, NEMA 0, LCD Display, -30°C to -50°C
The S811+/S801+ line of intelligent technologies  soft starters  is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Also known as: 786685558820, S801+T18N3S

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Mounting: Surface
Horsepower: 150, 60
Amps: 180
Volts AC Range: 600, 200
Size: Frame T
Phase: 3
Poles: 3
Horsepower: 150, 60
Volts AC Range: 600, 200
Volts DC Control: 24
Mounting: Surface
Amps: 180
Size: Frame T

Customer Reviews

No reviews for this product
(0)