Soft Starter 200mm 304a W/ Opt Inside The Delta

Item #: 604861
Cat #: S811+T30N3S
UPC: 786685558998
Sign In or Register to view pricing and more.
Documents & Guides
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 304 Amp, Non-Combination, 200 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 75 @ 200V, 100 @ 230V, 250 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode. ***Must use C-H Power Supply and (2) Lug Kits***

Overview

S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 304 Amp, Non-Combination, 200 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 75 @ 200V, 100 @ 230V, 250 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode. ***Must use C-H Power Supply and (2) Lug Kits***
The S811+ has an easy to use Digital Interface Module (DIM) that allows the user to configure the device and to read system parameters. The DIM includes an LCD display and keypad to scroll through the various menus. The DIM allows the user to modify control parameters, enable or disable protections, set communication variables, monitor system parameters such as line voltages and currents, and access the fault queue. The DIM can be removed from the S811+ and remote mounted. Kits are available to door mount the DIM, enabling users to safely configure, commission, monitor and troubleshoot the system at the electrical panel without opening the enclosure door.
Also known as: 786685558998, S811+T30N3S

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Volts DC: 120
Amps: 304
Volts AC: 240
Phase: 3
Type: Soft Starter
Amps: 304
Volts DC Control: 24
Volts DC: 120
Volts AC: 240

Customer Reviews

No reviews for this product
(0)