soft starter for asynchronous motor, ATS48, 65 A, 208..690 V, 15..55 KW

Item #: 51808
Cat #: ATS48D75Y
UPC: 785901982302
Sign In or Register to view pricing and more.
soft starter for asynchronous motor, ATS48, 65 A, 208..690 V, 15..55 KW

Overview

soft starter for asynchronous motor, ATS48, 65 A, 208..690 V, 15..55 KW
This Altistart 48 soft start/soft stop unit is a controller with 6 thyristors used for torque-controlled soft starting and stopping of three-phase asynchronous motors. It offers soft starting and deceleration functions along with machine and motor protection functions, as well as functions for communicating with control systems. It works at a rated supply voltage from 208V to 690V AC and up to 75A rating. Altistart 48 torque control enables starting without mechanical stress and smooth control of hydraulic transitions, with a single acceleration ramp making adjustments is quick and easy, whatever the load. It is suitable for motors with power rating up to 60hp (at 575V) / 55kW (at 690V) for standards applications and 50hp (at 575V) / 45kW (at 690V) for severe applications. It weighs 8.3kg and its dimensions are, 190mm wide, 290mm high, 235mm deep. It is designed for use in the most common applications for centrifugal machines, pumps, fans, compressors and conveyors, which are primarily to be found in the construction, food and beverage and chemical industries. It complies with IEC/EN 60947-4-2 standard and is certified CE, UL, CSA, DNV, C-Tick, GOST, CCC, NOM, SEPRO, and TCF. The Altistart 48 is connected directly to the Modbus bus via its RJ45 connector port, It can also be connected to Ethernet, Fipio, Profibus DP and DeviceNet networks via a module (bridge or gateway) to order separately. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. Altistart 48 delivers high performance with its Torque Control System (TCS) for controlled starting and deceleration, an easy integration in enclosures and control systems. This range provides also continual improvement of your machine operation by reducing mechanical or hydraulic stress and limiting energy loss and temperature rise, plus more.
Also known as: 785901982302, ATS48D75Y

Specifications

Type: Soft Starter
Volts AC: 690
Amps: 75
Wattage: 55 kW
Horsepower: 60
Standards: California Proposition 65
Type: Soft Starter
Amps: 75
Horsepower: 60
Volts AC: 690
Wattage: 55 kW
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)