PSR, Softstarter, 46.2 FLA

Item #: 628056
Cat #: PSR45-600-70
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PSR Series Softstart (Compact style). 46.2 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.

Overview

PSR Series Softstart (Compact style). 46.2 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.
PSR Series Softstart (Compact style). 46.2 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.
Also known as: PSR45-600-70

Specifications

Phase: 3
Type: Soft Starter, Open
Volts AC Control: 120/240
Phase: 3
Volts AC Control: 120/240
Type: Soft Starter, Open

Customer Reviews

No reviews for this product
(0)