Psr Sstr,600v/240vac,60a

Item #: 657451
Cat #: PSR60-600-70
UPC:
Sign In or Register to view pricing and more.
Abb; Softstarter; Voltage Rating: 208 - 600 Vac; Amperage Rating: 60 Amp; Wattage: 15 Kw At 230 V, 30 Kw At 400 V, 37 Kw At 500 V; Power Supply: 100 - 240 Vac;connection: Screw Terminal; Operating Temperature: -25 To +60 Deg C; Frequency Rating: 50/60 Hz; Starting Capacity At Maximum Rated Current Ie: 240 Amp For 6 S;service Factor Percentage: 100 Pct; Ramp Time: For Start: 1 - 10 S, Stop: 0 - 20s; Tightening Torque: Main Circuit: 8 N-m, Supply Circuit: 0.6 N-m, Control Circuit: 0.6 N-m; Signal Indication Of Ramp(led): Green; Number Of Starts Per Hour:10 At 3.5 X Ie For 7 S 50 Pct On Time 50 Pct Off Time; Connecting Capacity: Maincircuit: (1) 10 - 35 Sq-mm/(2) 6 - 16 Sq-mm Rigid, Control And Supply Circuit: (1) 0.75 - 2.5 Sq-mm/(2) 0.75 - 1.5 Sq-mm Rigid; Storage Temperature: -40 To +70deg C; Communication: Filed Bus Plug (optional)

Overview

Abb; Softstarter; Voltage Rating: 208 - 600 Vac; Amperage Rating: 60 Amp; Wattage: 15 Kw At 230 V, 30 Kw At 400 V, 37 Kw At 500 V; Power Supply: 100 - 240 Vac;connection: Screw Terminal; Operating Temperature: -25 To +60 Deg C; Frequency Rating: 50/60 Hz; Starting Capacity At Maximum Rated Current Ie: 240 Amp For 6 S;service Factor Percentage: 100 Pct; Ramp Time: For Start: 1 - 10 S, Stop: 0 - 20s; Tightening Torque: Main Circuit: 8 N-m, Supply Circuit: 0.6 N-m, Control Circuit: 0.6 N-m; Signal Indication Of Ramp(led): Green; Number Of Starts Per Hour:10 At 3.5 X Ie For 7 S 50 Pct On Time 50 Pct Off Time; Connecting Capacity: Maincircuit: (1) 10 - 35 Sq-mm/(2) 6 - 16 Sq-mm Rigid, Control And Supply Circuit: (1) 0.75 - 2.5 Sq-mm/(2) 0.75 - 1.5 Sq-mm Rigid; Storage Temperature: -40 To +70deg C; Communication: Filed Bus Plug (optional)
All PSR softstarter sizes can easily be connected to the corresponding manual motor starters from ABB by using the special designed connection kits. This makes both the mounting and the connection easier and will provide a very compact starting solution containing short circuit and thermal protection, isolation function and soft starter - everything that you need.
Also known as: PSR60-600-70

Specifications

Type: Open
Type: Open

Customer Reviews

No reviews for this product
(0)