Soft Starter, ATS22, 96A, 600VAC, 3PH, 100HP, Asynchronous

Item #: 196455
Cat #: ATS22C11S6U
UPC: 785901825722
Sign In or Register to view pricing and more.
Soft Start, ATS22, 96 Amp, 600 Volt AC, 100 HP @ 575 Volt, Asynchronous, Pumps and Fans,

Overview

Soft Start, ATS22, 96 Amp, 600 Volt AC, 100 HP @ 575 Volt, Asynchronous, Pumps and Fans,
Also known as: 785901825722, ATS22C11S6U

Specifications

Phase: 3
Type: Soft Starter
Horsepower: 100
Amps: 96
Volts AC: 600
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3
Horsepower: 100
Volts AC: 600
Standards: California Proposition 65
Type: Soft Starter
Amps: 96
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)