soft starter-ATS22-ctrl110V-power208V(100hp)/230V(125hp)/460V(250hp)/575V(300hp)

Item #: 302079
Cat #: ATS22C32S6U
UPC: 785901695370
Sign In or Register to view pricing and more.
soft starter-ATS22-ctrl110V-power208V(100hp)/230V(125hp)/460V(250hp)/575V(300hp)

Overview

soft starter-ATS22-ctrl110V-power208V(100hp)/230V(125hp)/460V(250hp)/575V(300hp)
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 320A, a rated power from 100HP to300HP and a rated voltage from 230V to 575V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901695370, ATS22C32S6U

Specifications

Phase: 3
IP/NEMA Rating: IP00
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: IP00

Customer Reviews

No reviews for this product
(0)