Motor Controller, 480VAC, 0.5 - 2.5A, 1HP, IP67/NEMA 4 24VDC Coil

Item #: 640067
Cat #: 280E-F12Z-10B-CR
UPC: 885630134574
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, ArmorStart, 480 Volt AC, 0.5 - 2.5 Amp, 1 Horse Power, IP67/NEMA 4, 24 Volt DC Coil

Overview

Motor Controller, ArmorStart, 480 Volt AC, 0.5 - 2.5 Amp, 1 Horse Power, IP67/NEMA 4, 24 Volt DC Coil
Also known as: 885630134574, 280E-F12Z-10B-CR

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
Volts DC: 24
Mounting: Surface
Type: Motor Controller
IP/NEMA Rating: IP67, NEMA 4
Amps Range: 0.500 - 2.500
Horsepower: 1
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4
Phase: 3
Volts DC: 24
Type: Motor Controller
Amps Range: 0.500 - 2.500

Customer Reviews

No reviews for this product
(0)