PSR, Softstarter, 6.1 FLA

Item #: 976410
Cat #: PSR6-600-70
UPC: 662019261492
Sign In or Register to view pricing and more.
PSR Series Softstart (Compact Style). 6.1 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.

Overview

PSR Series Softstart (Compact Style). 6.1 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.
PSR Series Softstart (Compact Style). 6.1 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.
Also known as: 662019261492, PSR6-600-70

Specifications

Phase: 3
Type: Soft Starter, Open
Volts AC Control: 120/240
Phase: 3
Volts AC Control: 120/240
Type: Soft Starter, Open

Customer Reviews

No reviews for this product
(0)