Motor Controller, Open Type, 37A, 480V, 3Phase,100 - 240V Coil

Item #: 63187
Cat #: 150-C37NBD
UPC: 611320640816
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 37 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil

Overview

Motor Controller, SMC-3, Open Type, 37 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
The compact design of the SMC-3 controller provides three-phase control, increased intelligence, and unmatched performance in a costeffective package with overload protection, integrated bypass, and motor system diagnostics. DIP switches and a rotary dial make secure setup easy. This controller features an electronic overload with adjustable trip class.
Also known as: 611320640816, 150-C37NBD

Specifications

Phase: 3
Volts AC: 480
Amps: 37
Type: Motor Controller
Volts AC Control Range: 100 - 240
Phase: 3
Amps: 37
Volts AC Control Range: 100 - 240
Volts AC: 480
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)