Soft Starter, 135A, 600VAC, 3PH, 80kW, 100HP, Standard Duty

Item #: 1050155
Cat #: S801+R13N3S
UPC: 786685558813
Sign In or Register to view pricing and more.
Soft Starter, 135 Amp, 600 Volt AC, 3-Phase, 80 kW, 100 Horse Power, Standard Duty

Overview

Soft Starter, 135 Amp, 600 Volt AC, 3-Phase, 80 kW, 100 Horse Power, Standard Duty
Eaton S801 series soft starter, 135A, R-frame, Three-pole, 24V power, 200-600V operating voltage, 47-63 Hz, 1-2 conductors, #22-14 AWG wire, 120 Vdc, 240 Vac, CIM, Used with: 3ph motors, Modbus RTU, NEMA 0, LCD display, -30 C to -50 C
Also known as: 786685558813, S801+R13N3S

Specifications

Amps: 135
Mounting: Panel
Poles: 3
Type: Softstarter
Volts AC: 600
Amps: 135
Poles: 3
Volts AC: 600
Mounting: Panel
Type: Softstarter

Customer Reviews

No reviews for this product
(0)