Instantaneous Auxiliary Contact, 1 N.O. / 1 N.C. Side Moun

Item #: 640909
Cat #: CAL4-11
UPC: 804325546331
Sign In or Register to view pricing and more.
Documents & Guides
1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, AF Series, 600V Rated. For use with AF9-AF30 Frame Contactors.

Overview

1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, AF Series, 600V Rated. For use with AF9-AF30 Frame Contactors.
For use with contactors Terminal type: Screw terminals 4 and 8 pole side mounted instantaneous auxiliary contact block with 1 NO and 1 NC auxiliary contact blocks
Also known as: 804325546331, CAL4-11

Specifications

Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts AC: 600
Volts DC: 600

Customer Reviews

No reviews for this product
(0)