This product may not be available in all locations.
Auxiliary Contact Block, with 1 NO/1NC Contacts
Item #:
73811
Cat #:
100-FB11
UPC:
662072612781
Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, Front Mount, with 1 Normally Open, 1 Normally Closed Contacts
Overview
Auxiliary Contact Block, Front Mount, with 1 Normally Open, 1 Normally Closed Contacts
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-FAB22 from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals and bifurcated gold plated contacts. It has two normally open and two normally closed contacts. It is an MCS 100-C, 104-C, 700-CF, 700S-CF accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072612781, 100-FB11
Specifications
Poles: | 2 |
Mounting: | Front |
Family / Style: | 100-C |
Amps: | 0.007 |
Volts AC: | 17 |
Volts DC: | 17 |
Poles: | 2 |
Family / Style: | 100-C |
Volts AC: | 17 |
Mounting: | Front |
Amps: | 0.007 |
Volts DC: | 17 |
Customer Reviews
No reviews for this product
(0)