This product may not be available in all locations.
Auxiliary Contact Block, with 2 NO Contact
Item #:
169282
Cat #:
100-FB20
UPC:
662072612804
Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block Front Mount, with 2 Normally Open Contacts
Overview
Auxiliary Contact Block Front Mount, with 2 Normally Open Contacts
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-FB20 from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals. It has two normally open contacts. And it is for use with 100-C contactors. It is an MCS 100-C, 104-C, 700-CF, 700S-CF accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072612804, 100-FB20
Specifications
Family / Style: | 100-C |
Type: | Auxiliary Contact |
Family / Style: | 100-C |
Type: | Auxiliary Contact |
Customer Reviews
No reviews for this product
(0)