This product may not be available in all locations.
Contactor, Auxiliary Contact, 10A, 600VAC, Adder Block, 1NC
Item #:
86663
Cat #:
C320KGS21
UPC:
782113629261
Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Adder Block. 1 N.C. Used with NEMA Size 3-5, IEC Size L-S.
Overview
Auxiliary Contact Adder Block. 1 N.C. Used with NEMA Size 3-5, IEC Size L-S.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113629261, C320KGS21
Specifications
Family / Style: | Freedom |
Type: | NC, NEMA, IEC, 1 N.C., Auxiliary Contact |
Volts DC: | 600 |
Volts AC: | 600 |
Family / Style: | Freedom |
Volts DC: | 600 |
Type: | NC, NEMA, IEC, 1 N.C., Auxiliary Contact |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)