This product may not be available in all locations.
Auxiliary contact module, TeSys Ultra1 NO and 1 NC
Item #:
98918
Cat #:
LUFN11
UPC:
785901412465
Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary contact module, TeSys Ultra1 NO and 1 NC
Overview
Auxiliary contact module, TeSys Ultra1 NO and 1 NC
TeSys U auxiliary signaling contacts module to be inserted in standard power bases LUB12, LUB32, LUB38 or advanced power base LUB120, LUB320, LUB380. It indicates the ON/OFF running status of the motor, whatever the direction of rotation. It provides 1NO+1NC instantaneous auxiliary contacts rated 24-250V AC/DC 5A max. It is powered by the control unit. To be inserted in the cavity of a power base provided for the auxiliary modules. Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901412465, LUFN11
Specifications
Type: | Starter, NONC, Auxiliary Contact |
Type: | Starter, NONC, Auxiliary Contact |
Customer Reviews
No reviews for this product
(0)