Starter, Combination, Transformer Kit, 250VA, 240-480x120, NEMA 4

Item #: 635606
Cat #: CR308XT404A
UPC: 783166390467
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Combination, Transformer Kit, 250 VA, 220-230-240/440-460-480 x 110-115-120, NEMA Size 4

Overview

Starter, Combination, Transformer Kit, 250 VA, 220-230-240/440-460-480 x 110-115-120, NEMA Size 4
Also known as: 783166390467, CR308XT404A

Specifications

Type: Combination, Stater, Transformer Kit
Family / Style: CR308
Volt Amps: 250
Volts AC Secondary: 110/115/120
Volts AC Primary: 220/230/240x440/460/480
Type: Combination, Stater, Transformer Kit
Volt Amps: 250
Volts AC Primary: 220/230/240x440/460/480
Family / Style: CR308
Volts AC Secondary: 110/115/120

Customer Reviews

No reviews for this product
(0)