Contactor, Connector, Dove Tail, 0mm Spacing

Item #: 74443
Cat #: 100-S0
UPC: 662072009314
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Connector, Dove Tail, 0 mm Spacing, 10 per Package

Overview

Contactor, Connector, Dove Tail, 0 mm Spacing, 10 per Package
Also known as: 662072009314, 100-S0

Specifications

Mounting: Device
Family / Style: 100-C
Size: 0 mm
Mounting: Device
Size: 0 mm
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)