This product may not be available in all locations.
TeSys F - terminal shroud for contactor or relay 2P/3P
Item #:
100197
Cat #:
LA9F703
UPC:
785901472438
Sign In or Register to view pricing and more.
Documents & Guides
TeSys F - terminal shroud for contactor or relay 2P/3P
Overview
TeSys F - terminal shroud for contactor or relay 2P/3P
TeSys F power terminal protection shrouds, for 3-pole contactors LC1 F225, F265, F330, F400, F500 and CR1 F265, F400, F500, and thermal overload relays LR9 F75, F79, F81, F*75, F*79, F*81. Set of 6 units. The shrouds protect against direct contact on terminals by providing a front face IP20 protection. One shroud per power terminal, to be attached to the connection screw of the terminal. Green Premium compliant (RoHS/REACh).
Also known as: 785901472438, LA9F703
Specifications
Type: | Contactor, Protection Shroud |
Standards: | California Proposition 65 |
Type: | Contactor, Protection Shroud |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)