Time delay aux contact block, TeSys Deca, 1NO + 1NC, off delay 0.3-3s, front, screw clamp terminals

Item #: 54628
Cat #: LADR0
UPC: 785901213857
Sign In or Register to view pricing and more.
Time delay auxiliary contact block, TeSys Deca, 1NO + 1NC, off delay 0.3-3s, front, screw clamp terminals

Overview

Time delay auxiliary contact block, TeSys Deca, 1NO + 1NC, off delay 0.3-3s, front, screw clamp terminals
LADR0 is a Schneider Electric time delay auxiliary contact block for TeSys D and TeSys F contactor. Front mounting block, it provides 1NO+1NC contacts rated up to 10A 690V AC, with an off-delay setting range of 0.1-3s. LADR0 is a Schneider Electric time delay auxiliary contact block for TeSys D and TeSys F contactor. It provides 1NO+1NC contacts rated up to 10A 690V AC and with an off-delay setting range of 0.1-3s. Easy to mount on front by clip-on, it procures high reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Add-on block with 1NO+1NC mechanically linked auxiliary contacts, with time delay operation. Off-delay setting range of 0.1-3s. High electrical durability , several millions of operating cycles in AC-14/AC-15/DC-13 according conditions. Mounting by clip-on on front of all TeSys D and TeSys F contactors.
Also known as: 785901213857, LADR0

Specifications

Type: Pneumatic, Contactor
Poles: 2
Amps: 10
Mounting: Right, Front
Standards: California Proposition 65
Range: 0.300 - 3 sec
Type: Pneumatic, Contactor
Amps: 10
Standards: California Proposition 65
Poles: 2
Mounting: Right, Front
Range: 0.300 - 3 sec

Customer Reviews

No reviews for this product
(0)