This product may not be available in all locations.
Enclosure, Control Kit, OFF/ON, Selector Switch
Item #:
991437
Cat #:
C600M13
UPC:
786680148439
Sign In or Register to view pricing and more.
Documents & Guides
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series OFF/ON Selector Switch ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Overview
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series OFF/ON Selector Switch ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Also known as: 786680148439, C600M13
Specifications
Family / Style: | M22 |
Length: | 4 in |
Family / Style: | M22 |
Length: | 4 in |
Customer Reviews
No reviews for this product
(0)