Starter, Selector Switch, OFF-ON, for Size 00-4, 20-100A, Open *** Discontinued ***

Item #: 652433
Cat #: 49SASB4
UPC: 783087089419
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Selector Switch, OFF-ON, for Size 00 - 4, 20 - 100 Amp, Open *** Discontinued ***

Overview

Starter, Selector Switch, OFF-ON, for Size 00 - 4, 20 - 100 Amp, Open *** Discontinued ***
Also known as: 783087089419, 49SASB4

Specifications

Poles: 3
Mounting: Device
Type: Starter, 2 Position, Selector Switch
Size: 4, 00
Color: Black
Amps Range: 20 - 100
Poles: 3
Type: Starter, 2 Position, Selector Switch
Color: Black
Mounting: Device
Size: 4, 00
Amps Range: 20 - 100

Customer Reviews

No reviews for this product
(0)