This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Freedom NEMA enclosure, Enclosed Control Accessory, Enclosures, Box number: 2, NEMA size 2, IEC size G-K, Freedom series, NEMA 1 enclosure
Overview
Eaton Freedom NEMA enclosure, Enclosed Control Accessory, Enclosures, Box number: 2, NEMA size 2, IEC size G-K, Freedom series, NEMA 1 enclosure
Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.
Also known as: C799B13
Specifications
Family / Style: | Freedom |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | Freedom |
IP/NEMA Rating: | NEMA 1 |
Type: | Enclosure |
Customer Reviews
No reviews for this product
(0)