This product may not be available in all locations.
Starter, Enclosure, Size 2, NEMA 1, 2-4P, w/External Reset
Item #:
39087
Cat #:
9991SDG8
UPC:
78590175905
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Enclosure, Size 2, NEMA 1, 2 - 4-Pole, with External Reset
Overview
Starter, Enclosure, Size 2, NEMA 1, 2 - 4-Pole, with External Reset
Also known as: 78590175905, 9991SDG8
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Size: | 2 |
Mounting: | Surface |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)