This product may not be available in all locations.
NEMA Contactor and NEMA Motor Starter, Type S, reversing, enclosure, for 8702SD and 8736SD, NEMA Size 2, NEMA 1
Item #:
719286
Cat #:
9991SDG9
UPC:
785901057482
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Contactor and NEMA Motor Starter, Type S, reversing, enclosure, for 8702SD and 8736SD, NEMA Size 2, NEMA 1
Overview
NEMA Contactor and NEMA Motor Starter, Type S, reversing, enclosure, for 8702SD and 8736SD, NEMA Size 2, NEMA 1
Type S reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S reversing magnetic NEMA motor starters are for motor control applications. This enclosure is for 8702S reversing NEMA contactors or 8736S reversing NEMA motor starters Size 2. This NEMA 1 sheet steel enclosure is painted grey. Knockouts in the cover of this enclosure provide for field addition of Class 9999 rectangular cover mounted control units. Four 5/16 inch screws are used to mount this enclosure. Enclosure is 14.13 inches tall, 14.88 inches wide and 7.56 inches deep.
Also known as: 785901057482, 9991SDG9
Specifications
Type: | Reversing Contacto/Starter, Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Type: | Reversing Contacto/Starter, Enclosure |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)