This product may not be available in all locations.
Ground Fault Relay, Built In Current Sensor, Voltage Rating, 24-240V AC/DC
Item #:
354059
Cat #:
D64RPB100
UPC:
782113965406
Sign In or Register to view pricing and more.
Documents & Guides
Ground Fault Relay, D64 Series, Monitoring Relay, Digital, Built-In CT, Full-Featured, 24 - 240 Volt AC/DC
Overview
Ground Fault Relay, D64 Series, Monitoring Relay, Digital, Built-In CT, Full-Featured, 24 - 240 Volt AC/DC
Eaton’s D64 series relays give reliable digital protection on resistance grounded and solidly grounded power distribution systems, while the D65 Series protects distribution systems supplying motor feeder or branch circuits against premature equipment failure caused by voltage faults on three-phase systems. The VSR series offers solid-state single-phase voltage sensing and monitoring with conformal contact for environment-free operations.
Also known as: 782113965406, D64RPB100
Specifications
Type: | Relay, Ground Fault |
Volts AC Range: | 24 - 240 |
Volts DC Range: | 24 - 240 |
Type: | Relay, Ground Fault |
Volts DC Range: | 24 - 240 |
Volts AC Range: | 24 - 240 |
Customer Reviews
No reviews for this product
(0)