This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 7.2-7.8, 8.3-9.0A, Non-Comp 6.7-7.2, 8.1-8.7A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Overview
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 7.2-7.8, 8.3-9.0A, Non-Comp 6.7-7.2, 8.1-8.7A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Also known as: 786678670003, FH38
Specifications
Type: | Heater Pack |
Amps: | 9 |
Amps Range: | 6.700 |
Type: | Heater Pack |
Amps Range: | 6.700 |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)