This product may not be available in all locations.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 20,Thermal - Melting Alloy Thermal Unit
Overview
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 20,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type A, melting alloy, Class 20
Also known as: 78590158539, A7.65
Specifications
Type: | Manual, Thermal Unit, Melting Alloy |
Standards: | California Proposition 65 |
Amps Range: | 5.360, 5.850 |
Type: | Manual, Thermal Unit, Melting Alloy |
Amps Range: | 5.360, 5.850 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)