Thermal Overload, 2.53 - 3.63A, Range, Based on Application

Item #: 20614
Cat #: B4.15
UPC: 785901587392
Sign In or Register to view pricing and more.
Thermal Overload, 2.53 Amp to 3.63 Amp Full Load Current Range, Based on Application

Overview

Thermal Overload, 2.53 Amp to 3.63 Amp Full Load Current Range, Based on Application
Also known as: 785901587392, B4.15

Specifications

Poles: 1
Mounting: Overload
Standards: California Proposition 65
Material: Melting Alloy
Amps Range: 2.530 - 3.630
Poles: 1
Standards: California Proposition 65
Amps Range: 2.530 - 3.630
Mounting: Overload
Material: Melting Alloy

Customer Reviews

No reviews for this product
(0)