Thermal Overload, 3.18 - 4.53A, Range, Based on Application

Item #: 63565
Cat #: B5.50
UPC: 78590158741
Sign In or Register to view pricing and more.
Thermal Overload, 3.18 Amp to 4.53 Amp Full Load Current Range, Based on Application

Overview

Thermal Overload, 3.18 Amp to 4.53 Amp Full Load Current Range, Based on Application
Also known as: 78590158741, B5.50

Specifications

Type: Manual, Thermal Unit, Melting Alloy
Poles: 1
Mounting: Overload
Standards: California Proposition 65
Amps Range: 3.180 - 4.530
Type: Manual, Thermal Unit, Melting Alloy
Mounting: Overload
Amps Range: 3.180 - 4.530
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)