Thermal Overload, 124 - 132A, Range, Based on Application

Item #: 63271
Cat #: CC156.0
UPC: 78590158820
Sign In or Register to view pricing and more.
Thermal Overload, 124 - 132 Amp, Range, Based on Application

Overview

Thermal Overload, 124 - 132 Amp, Range, Based on Application
Also known as: 78590158820, CC156.0

Specifications

Family / Style: Type CC
Type: Manual, Thermal Unit, Melting Alloy
Poles: 1
Standards: California Proposition 65
Amps Range: 124 - 132
Family / Style: Type CC
Poles: 1
Amps Range: 124 - 132
Type: Manual, Thermal Unit, Melting Alloy
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)