This product may not be available in all locations.
3
more
Thermal Overload, 73.8-227A, Range, Based on Application
Item #:
227947
Cat #:
CC167.0
UPC:
78590158821
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 73.8 - 227 Amp, Range, Based on Application
Overview
Thermal Overload, 73.8 - 227 Amp, Range, Based on Application
Type S thermal unit, Type CC, melting alloy, Class 20
Also known as: 78590158821, CC167.0
Specifications
Family / Style: | Type CC |
Mounting: | Overload Relay |
Standards: | California Proposition 65 |
Amps Range: | 73.800 - 227 |
Family / Style: | Type CC |
Standards: | California Proposition 65 |
Mounting: | Overload Relay |
Amps Range: | 73.800 - 227 |
Customer Reviews
No reviews for this product
(0)