Thermal Overload, 40.2 - 48.3A, Range, Based on Application

Item #: 21637
Cat #: CC64.3
UPC: 78590158809
Sign In or Register to view pricing and more.
Thermal Overload, 40.2 - 48.3 Amp, Range, Based on Application

Overview

Thermal Overload, 40.2 - 48.3 Amp, Range, Based on Application
Also known as: 78590158809, CC64.3

Specifications

Family / Style: Type CC
Type: Manual, Thermal Unit, Melting Alloy
Poles: 1
Standards: California Proposition 65
Amps Range: 40.200 - 48.300
Family / Style: Type CC
Poles: 1
Amps Range: 40.200 - 48.300
Type: Manual, Thermal Unit, Melting Alloy
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)