Thermal Overload, 45.9- 54.9A, Range, Based on Application

Item #: 21587
Cat #: CC74.6
UPC: 78590158811
Sign In or Register to view pricing and more.
Thermal Overload, 45.9 - 54.9 Amp, Range, Based on Application

Overview

Thermal Overload, 45.9 - 54.9 Amp, Range, Based on Application
Also known as: 78590158811, CC74.6

Specifications

Family / Style: Type CC
Type: Manual, Thermal Unit, Melting Alloy
Poles: 1
Standards: California Proposition 65
Amps Range: 45.900 - 54.900
Family / Style: Type CC
Poles: 1
Amps Range: 45.900 - 54.900
Type: Manual, Thermal Unit, Melting Alloy
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)