This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 1), Size 1 (FLA 0.97)
Item #:
23907
Cat #:
W27
UPC:
781180153471
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 1.00), Size 1 (Full Load Amps .97)
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 1.00), Size 1 (Full Load Amps .97)
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications
Also known as: 781180153471, W27
Specifications
Type: | Transformerless, Disconnect, Heater Element, Inverter, W, Manual |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Poles: | 1 |
Volts AC: | 240, 208 |
Amps: | 0.950 |
Type: | Transformerless, Disconnect, Heater Element, Inverter, W, Manual |
IP/NEMA Rating: | NEMA 1 |
Poles: | 1 |
Amps: | 0.950 |
Volts DC: | 600 |
Phase: | 1 |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)