This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 1.43), Size 1 (FLA 1.39)
Item #:
23642
Cat #:
W31
UPC:
781180153648
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps1.43), Size 1 (Full Load Amps 1.39) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps1.43), Size 1 (Full Load Amps 1.39) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180153648, W31
Specifications
Size: | 0, 1 |
Mounting: | Overload Relay |
Amps: | 1.410 |
Amps Range: | 1.410 - 1.530 |
Size: | 0, 1 |
Amps: | 1.410 |
Mounting: | Overload Relay |
Amps Range: | 1.410 - 1.530 |
Customer Reviews
No reviews for this product
(0)