Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 5.44), Size 1 (FLA 5.46)

Item #: 31497
Cat #: W45
UPC: 781180153983
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 5.44), Size 1 (Full Load Amps 5.46) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 5.44), Size 1 (Full Load Amps 5.46) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180153983, W45

Specifications

Type: Heater Element, Manual
IP/NEMA Rating: NEMA 1
Type: Heater Element, Manual
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)