Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 24.3), Size 1 (FLA 25)

Item #: 24522
Cat #: W62
UPC: 781180154676
Sign In or Register to view pricing and more.
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 24.3), Size 1 (Full Load Amps 25) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 24.3), Size 1 (Full Load Amps 25) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154676, W62

Specifications

Size: 1
Amps: 25
Mounting: Overload Relay
Amps Range: 24.300 - 25
Size: 1
Mounting: Overload Relay
Amps: 25
Amps Range: 24.300 - 25

Customer Reviews

No reviews for this product
(0)