This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 28.5), Size 1 (FLA 30)
Item #:
30419
Cat #:
W64
UPC:
781180154690
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 0 (Full Load Amps 28.5), Size 1 (Full Load Amps 30.0), Size 2 (Full Load Amps 30.5), Size 3 (Full Load Amps 33.5) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 0 (Full Load Amps 28.5), Size 1 (Full Load Amps 30.0), Size 2 (Full Load Amps 30.5), Size 3 (Full Load Amps 33.5) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154690, W64
Specifications
Amps: | 34 |
Type: | Heater Element, W |
Poles: | 1 |
Amps: | 34 |
Poles: | 1 |
Type: | Heater Element, W |
Customer Reviews
No reviews for this product
(0)