This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size2 (FLA 60), Size 3 (FLA 77)
Item #:
75448
Cat #:
W74
UPC:
781180512841
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 60), Size 3 (Full Load Amps 77), Size 4 (Full Load Amps 83) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 60), Size 3 (Full Load Amps 77), Size 4 (Full Load Amps 83) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180512841, W74
Specifications
Type: | Heater Element, Manual |
Type: | Heater Element, Manual |
Customer Reviews
No reviews for this product
(0)