This product may not be available in all locations.
Panel Mount Kit, for TF42, Thermal Overload, 40A, 3P, 600VAC
Item #:
860135
Cat #:
DB42
UPC:
804325537254
Sign In or Register to view pricing and more.
Documents & Guides
Panel Mount Kit, for TF42, Thermal Overload, 40 Amp, 3-Pole, 600 Volt AC
Overview
Panel Mount Kit, for TF42, Thermal Overload, 40 Amp, 3-Pole, 600 Volt AC
For use with TF42 series overload relays Panel mounting adaptor for TF42 series overload relays
Also known as: 804325537254, DB42
Specifications
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 40 |
Family / Style: | A-Line |
Volts AC: | 600 |
IP/NEMA Rating: | IP20 |
Poles: | 3 |
Amps: | 40 |
Volts AC: | 600 |
Mounting: | DIN Rail |
Family / Style: | A-Line |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)