Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 " Plunger

Item #: 404341
Cat #: RSK-B12
UPC: 786678474359
Sign In or Register to view pricing and more.
Documents & Guides
Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 Inch Plunger

Overview

Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 Inch Plunger
Also known as: 786678474359, RSK-B12

Specifications

Mounting: Enclosure
Type: Reset Mechanism
Length: 0.620 in, 2.740 in
Mounting: Enclosure
Length: 0.620 in, 2.740 in
Type: Reset Mechanism

Customer Reviews

No reviews for this product
(0)