Overload Relay, Solid State, for NEMA 0-2, 3.2-16 FLA, E1 Plus

Item #: 66950
Cat #: 592-EEDC
UPC: 781180129643
Sign In or Register to view pricing and more.
Documents & Guides
Overload Relay, Solid State, for NEMA Size 0 - 2, 3.2 - 16 Full Load Amps, E1 Plus

Overview

Overload Relay, Solid State, for NEMA Size 0 - 2, 3.2 - 16 Full Load Amps, E1 Plus
Allen-Bradley® Bulletin 592 eutectic alloy overload relays are thermal type devices. When used with proper short-circuit protection, these relays can provide protection from overheating due to excessive overcurrents. Catalog item 592-EEDC from Rockwell Automation® is a 3. 2-16. 0 A NEMA overload relay (electronic). It mounts to NEMA size 0-2 Bulletin 500 contactos. It has selectable manual or auto-manual reset and one normally open and one normally closed contact. And it is selectable trip class 10-15-20-30. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180129643, 592-EEDC

Specifications

Mounting: Panel
Poles: 3
Size: 0, 1, 2
Type: Solid State, Overload Relay
Amps Range: 3.200 - 16
Mounting: Panel
Size: 0, 1, 2
Amps Range: 3.200 - 16
Poles: 3
Type: Solid State, Overload Relay

Customer Reviews

No reviews for this product
(0)