Overload Relay, Freedom,Size 1, 45 mm, 10 Amp

Item #: 629150
Cat #: C440A1A005SF1
UPC: 786685411811
Sign In or Register to view pricing and more.
C440 Electronic, Overload Relay - Nema, Freedom Size 1, 45 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 1-5 Amp, Standard

Overview

C440 Electronic, Overload Relay - Nema, Freedom Size 1, 45 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 1-5 Amp, Standard
C440 Electronic, Overload Relay - Nema, Freedom Size 1, 45 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 1-5 Amp, Standard
Also known as: 786685411811, C440A1A005SF1

Specifications

Family / Style: Freedom
Poles: 3
Size: 1
Amps: 5
Mounting: Contactor
Type: Overload Relay, Electronic
Amps Range: 1 - 5
Family / Style: Freedom
Size: 1
Mounting: Contactor
Amps Range: 1 - 5
Poles: 3
Amps: 5
Type: Overload Relay, Electronic

Customer Reviews

No reviews for this product
(0)