Relay 8-Pin Altern 95-125V

Item #: 1232874
Cat #: 77C
UPC: 079458991192
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Relay 8-Pin Alternating Relay 95-125V

Overview

Industrial Relay 8-Pin Alternating Relay 95-125V
The 777/ 77C is a fully programmable electronic overload relay designed to protect any motor drawing 2-800 full load amps (external CTs are required above 90 amps). The 777-HVR-SP and 77C (family of products) are for single-phase 100-240VAC applications. Common applications include conveyor systems, HVAC equipment, saws and grinders, fan motors, and almost any pumping application. All of the overload relays provide unsurpassed protection by combining overload, underload, and voltage in one package. For standalone applications, the units incorporate a 3-digit LED display that is used for programming, providing real-time operational information and displaying diagnostic codes to aid in troubleshooting a fault condition. The units also feature a communications port that can be used with communication modules listed in the 777 accessories section to form a Modbus, DeviceNet™, Profibus, or Ethernet network. Up to 99 units can be remotely monitored and controlled from a PC, PLC, or SCADA system, and data logging through a PC with the optional Solutions software. This capability allows for a simple, cost-effective way to meet new requirements for arc-flash safety.
Also known as: 079458991192, 77C

Specifications

Poles: 3
Type: IEC, Overload Relay, Electronic
Amps: 90
Standards: California Proposition 65
Amps Range: 2 - 90
Poles: 3
Amps: 90
Amps Range: 2 - 90
Type: IEC, Overload Relay, Electronic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)