Relays 2 INPUT Liquid Level Control - CZ/95
Item #:
1408243
Cat #:
PC-100-LLC-CZ
UPC:
079458997668
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Relays 2 INPUT Liquid Level Control - CZ/95
Overview
Industrial Relays 2 INPUT Liquid Level Control - CZ/95
The PC-xxx-LLC-CZ & PC-xxx-LLC-GM are liquid level control relays used to control conductive liquid pumping operations in a pump-up or pump-down application. The units come in two different voltage ranges. The units have an adjustable sensitivity knob (4.7k to 100k ohms) that is set according to the resistance level at which you want the probes (sold separately) to sense the conductive liquid. The units have a built-in debounce time delay that prevents the relay from energizing if the probe resistance momentarily goes above or below the sensitivity setpoint (due to liquid splashing in the tank). The units operate their internal relay based on inputs from a high and low probe and a common reference (when a conductive tank is used) or common probe (when a non-conductive tank is used).
Also known as: 079458997668, PC-100-LLC-CZ
Specifications
Color: | Gray |
Material: | Nylon |
Mounting: | Push Barb |
Standards: | California Proposition 65 |
Color: | Gray |
Mounting: | Push Barb |
Material: | Nylon |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)