This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
100 - 135 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AF145 - A/AF185 Frame Contactors.
Overview
100 - 135 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AF145 - A/AF185 Frame Contactors.
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: TA200DU135
Specifications
Amps: | 135 |
Poles: | 3 |
Type: | NEMA, Thermal, IEC, Overload Relay |
Family / Style: | A-Line |
Amps Range: | 100 - 135 |
Amps: | 135 |
Type: | NEMA, Thermal, IEC, Overload Relay |
Amps Range: | 100 - 135 |
Poles: | 3 |
Family / Style: | A-Line |
Customer Reviews
No reviews for this product
(0)